Welding helmet INFERNO
WELDHELM-PHOTOCHROMATIC-(INFERNO-940S)
Art.-no. 0984700324
EAN 4068362626906
Register now and access more than 125,000 products
Datasheets(X)
Translucency when not activated | Protection level 4 |
Translucency when activated | Protection level 5-8, Protection level 9-13 |
Cassette width x cassette height x cassette thickness | 115 x 133 x 10 mm |
Width of field of vision x height of field of vision | 100 x 50 mm |
Weight | 620 g |
Energy supply | Solar cells and 1 replaceable 3 V button cells (CR2450) |
UV and IR protection | Protection level 16 (permanent) |
Min./max. temperature conditions | -5 to 55 °C |
Standards | EN 175, EN 379 |
Material | PP - Polypropylene |
Min./max. dark-to-light switching time | 0.1-1 s |
Colour | Black |
Min. dark-to-light switching time | 0.1 s |
Product weight (per item) | 980.000 g |
Light-to-dark switching time | 40 µs |
Classification of welding helmet glasses according to EN 379 | 1/1/1/2 |