Welding glove fire resistant
WELDGLOV-BLACK-L35CM-ONESIZE
Art.-no. 0984300350
EAN 4068362379857
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Size | One size |
Length | 35 cm |
Material | Leather |
Material thickness | 1.2 mm |
Tolerance, material thickness (+/-) | 0.2 mm |
Standards | EN 388 |
Category | II |
Colour | Black, Grey |