Warning tape, diagonal
Barricade tape diagonal
BRCDTPE-45G-YELLOW/BLACK-W80MMXL500M
Art.-no.
0899615007
EAN 4045989273577
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
To close off, secure and mark hazard zones, construction sites, construction pits, plots of land, paths etc.
- Extremely resistant to tearing
- Diagonal blocking on both sides
- PVC and heavy metal free
Product information
Datasheets(X)
Material | Plastic |
Colour | Yellow-black |
Width | 80 mm |
Length | 500 m |