Warning marking adhesive tape
Hazard warning adhesive tape
MRKADHTPE-SA-PVC-BLCK/YELL-75MM-6M
Art.-no. 0899120600
EAN 4099618335990
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Soft PVC
Abrasion-resistant and elastic carrier material
- Easy to use
- Adheres even to uneven surfaces
Product information
Datasheets(X)
Application area
The optimal solution for a huge range of applications such as marking (of hazards), bundling, holding and sealing
- Black and yellow tape for static items (sharp corners, steps etc.)
- Red and white tape for "Caution: moving item"
Colour | Black-yellow |
Material | Polyvinyl chloride - PVC hard, impact resistant |
Length | 6 m |
Width | 75 mm |