Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

WET / DRY 60L VACUUM CLEANER RVC 60 CLASSIC

Wet/dry vacuum cleaner RVC 60 CLASSIC
VACCLNR-WET/DRY-EL-(RVC 60 CLAS)-PLG/F

Art.-no. 5717062010

EAN 4065233105836

Prices for customers after login
WET / DRY 60L VACUUM CLEANER RVC 60 CLASSIC

Art.-no. 5717062010

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Robust multi-purpose vacuum cleaner with large capacity container

Aluminum wiring Induction motor (no carbon brushes)


Long lasting and powerful jet for cleaning the most stubborn dirt's



Stainless steel container (wet function)


Anti-oxidation



03 functions: wet, dry and air blow


For absorbing liquids, coarse dirt and dust on all hard surfaces



Full metal extension


Highly resistant chromed plated metal pipe



Metal made push handle


Convenient for carrying the machine even when fully loaded



Durable structure


Thick wall plastic structure ensures extremely high resistance



Polyurethane Wheels


For a smooth transportation even on irregular surfaces



Suitable Applications / Segments


  • Car care

  • Hotel and facilities maintenance

  • Workshop and construction site cleaning
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Air current

1800 l/min

Bin capacity

60 l

Max power

1400 W

Cable length

5 m

Min./max. frequency

50 / 60 Hz

Sound-pressure level

80 dB

IP protection class

IP X4

Length

460 mm

Width

440 mm

Height

750 mm

Spare parts for this product:
Hose

SP-(HOSE SETS 3M)-F.5717062010

For compressed air hose reel DSA 8/8 aluminium
x 1 pcs
Dust bag

SP-(DUST BAG)-F.5717062010

x 1 pcs
Filter

SP-(FILTER FOR DRY)-F.5717062010

x 1 pcs
Filter

SP-(FOAM FILTER FOR WET)-F.5717062010

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information