WASTE OIL DRAINER AIR OPERATED
Used oil collection device T55690
WASTEOILCOLL-T55690-90LTR
Art.-no. 0715930912
EAN 4056807818078
Prices for customers after login

Exclusively for trade customers
Register now and access more than 125,000 products
Waste oil drainer with wheel-mounted tank
Suitable devices to drain, by gravity, waste oil from engines, gear boxes and differentials of all vehicles
Air operated oil drainer
wIth center mounted adjustable collecting bowl
For work with jack lift or servicing cock
Adjustable collecting bowl height
Inspect drained oil before it enters the reservoir
Equipped with a valve for collecting bowl
The bowl with adjustable central support is mounted on a swivel joint that facilitates positionin
Notice
Do not use with corrosive or inflammable products
Product information
Datasheets(X)
Bin capacity | 90 l |
Min./max. height | 1190-1730 mm |
Tray diameter | 580 mm |
Max. height | 1730 mm |
Tray capacity | 15 l |