W-Bolt anchor
Cavity wall anchor W-BOLT
DWL-(W-BOLT)-1/4IN-D13-L63MM
Art.-no.
0904700014
EAN 4061975994868
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Anchor made of polyethylene and steel developed primarily for fixing on plasterboard walls using an anchor in the metal structure of the wall.
Features
- With high-strength polyethylene rod and metal base for high-performance fixing.
- Rod with adjustable lengths that allow fixing close to the surface to up to 57 mm deep.
- Screw included.
Advantages
- Easy to apply.
- Quick and secure attachment.
- Anchoring in metal structures with plasterboard.
Notice
Not suitable for use on porous surfaces or natural stone.
These instructions are merely recommendations based on our experience. We recommend performing tests prior to use for each new type of application or surface to be treated. Würth Chile cannot be held liable for any loss or damage directly or indirectly resulting from application.
Product information
Datasheets(X)
Application areaMetal structures with plasterboard. Hollow walls in general.
InstructionsDrill with 13 mm drill bit. Insert the anchor in parallel, adjust it while leaving the rods joined together. Push the flange until it is fully level with the surface. Break off the rods. Finally install the screw.