Visor Cleaner
Motorcycle helmet visor cleaner
WNDWSEAL-CLEANER-BLUE-30ML
Art.-no.
0893012463
EAN 4061975806116
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Cleaner that removes residues on acrylic visors
- Removes grease, adhesives, and insects
- Pleasant fragrance
- Provides improved clarity, safety and comfort for the user
- Does not damage the helmet's paint or visor's acrylic
Product information
Datasheets(X)
Application area
Glass in general, acrylic visors, and automotive headlights.
Instructions
Spray the product directly onto the visor from a distance of approximately 20 cm. Use a clean, dry cloth in a circular movements to clean and shine.
Contents | 30 ml |
Product weight (per item) | 90.000 g |
Container | Spray bottle |
Chemical basis | Polydimethylsiloxane |
Smell/fragrance | Characteristic |
Colour | Bluish, clear |
Shelf life from production/conditions | 24 Month / well-ventilated storage area, no exposure to sunlight, 10°C to 30°C |
Bio-degradable | Yes |