Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

Vehicle cleaner AutoshamTWO

Vehicle cleaner AutoshamTWO
CLNR-VEH-SHAMPOO/WAX-(SHW-2)-1LTR

Art.-no. 08930101
EAN 4046777382037

Prices for customers after login
Vehicle cleaner AutoshamTWO

Art.-no. 08930101

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Two-in-one vehicle cleaner: washing and waxing in a single step

High cleaning performance


Removes dirt of all kinds from vehicle paintwork, chrome, plastics, rubber etc.



Forms a protective layer


  • Water simply drips off

  • Makes it easier to wipe dry with a chamois


Fast separation in accordance with the Ö-Norm (Austrian standard) test B 5105


Oily/greasy dirt is not emulsified, but is penetrated and separated. The resulting wastewater can therefore be separated via the light-oil separator.

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

Add 25 ml AutoshamTWO to approx. 10 litres of warm water. Shampoo the vehicle with a sponge and then rinse off with clean water. To achieve an optimal result, then wipe vehicle dry with a chamois. Can also be used with high-pressure cleaners (conc. 0.05–0.1%).

Contents

1 l

Product weight (per item)

1.092 kg

Container

Plastic bottle

Chemical basis

Water and wax

Smell/fragrance

Characteristic

Colour

Orange

Min./max. processing temperature

14 to 25 °C

Shelf life from production/conditions

12 Month / storage in a dry place protected from light

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information