Vaseline Spray Multi-purpose lubricant spray for general lubricating of equipment and protection against salt spray, oxidation and zinabre from electrical components.
Vaseline spray multi-purpose
VASELINE-SPRAY-200ML
Art.-no.
0893224200
EAN 4061975806093
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
- Does contain solvents
- Protects against the action of salt air and oxidation
- Water repellant
- Prevents formation of zinabre in electrical components
Product information
Datasheets(X)
Application area
- Lubricates door handles, locks, hinges, slides, pulleys, reels, metal windows/doors, weapons, weight training equipment, glass machines, fishing material, etc.
- Suitable for metal, plastic, and rubber
- Facilitates the placement of wires in conduit and automotive glass
![]() | |
Contents | 200.0 ml |
Chemical basis | Mixture of distilled mineral oils |
Colour | Colourless |
Min. temperature conditions | 50.0 °C |
Max. temperature conditions | 50.0 °C |
Min./max. temperature conditions | 50.0 to 50.0 °C |
Shelf life from production | 24 Month |
Weight of content | 116.0 g |
Product weight (per item) | 213.000 g |