VDE tool set 23 pieces
Tool set VDE 23 pieces
TL-SET-VDE-INSULATED-1/2-23PCS
Art.-no.
0714012023
EAN 4099618122514
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Practical set of insulated tools for working on live parts up to 1,000 V.
Features:
- Complies with European Union safety and quality standards in the electrical and electronic sectors.
- Standard: DIN EN IEC 60900.
- Hand tools for live work up to 1,000 V.
Includes:
- 1x 1/2 inch reversible ratchet.
- 1x 1/2 inch T-handle.
- 8x 1/2 inch sockets.
- 1x 1/2 inch extension.
- 1x 8 inch combination pliers.
- 1x 6 inch diagonal side cutters.
- 4x screwdrivers.
- 5x open-end wrenches.
- 1x knife.
Advantages:
- VDE certified.
- Increased safety for the operator.
- Complete set for multiple applications.
These instructions are merely recommendations based on our experience. We recommend performing tests prior to use for each new type of application or surface to be treated. Würth Chile cannot be held liable for any loss or damage directly or indirectly resulting from application.
Product information
Datasheets(X)
Application area
Suitable for working on live parts up to 1,000 V, in accordance with all prescribed safety precautions.
Number of pieces in assortment/set | 23 PCS |
EN standard | 60900 |