Universal degreaser FG
GRSESOLV-FG-UNIVERSAL-ORANGE-5L
Art.-no. 0893117406
EAN 4061975988690
Register now and access more than 125,000 products
Highly efficient cleaning
- Leaves no residues
- Does not damage surfaces
- Removes oils and grease effortlessly
Advantages
- Wide range of application
- Can be applied on different surfaces
- Can be used to clean physiologically and ecologically sensitive surfaces
NSF-certified as a cleaning agent with risk classified as A6
These instructions are merely recommendations based on our experience. We recommend performing tests prior to use for each new type of application or surface to be treated. Würth Chile cannot be held liable for any loss or damage directly or indirectly resulting from application.
Datasheets(X)
Suitable for cleaning industrial kitchens, restaurants, bakeries, cafés, food courts etc., cleaning utensils that come into contact with foodstuffs, medications, controlled containers etc. For cleaning areas at risk of contamination. Cleaning manufacturing machinery, benches and accessories in the following industries: pharmaceutics, food, cosmetics, animal feed etc.
Dilute the product in water according to how dirty the area is. Use a sprayer, brush, cloth or sponge to apply the product directly to the part to be cleaned. Scrub the part for at least 30 seconds and rinse with water. The product can be applied in pressure washers.
Contents | 5 l |
Container | Canister |
Smell/fragrance | Characteristic |
Colour | Orange |
pH value / conditions | 10.0-11.0 / 1% solution |
Density/conditions | 1.04 g/ml / at 25°C |
Shelf life from production | 12 Month |