Ulta Cleaner 500
Carburetor cleaner ULTRA CLEANER 500
CARBUCLNR-(ULTRA CLEANER 500)-500ML
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
- Dissolves carbonized fuel residues through the ultrasonic process
- Non-flammable
- Can be diluted in water
- Will not damage steel, rubber or plastic
NoticeIf 100 °C is exceeded, it will boil and reduce volume
Product information
Datasheets(X)
Application areaIdeal for cleaning injector nozzles and carburetors that are placed in a ultrasound tank as long as the parts are immersed
Contents | 500 ml |
Colour | Colourless |
Smell/fragrance | Characteristic |
Chemical basis | Anionic tenside |
Shelf life from production | 24 Month |
Density | 1 g/cm³ |