Tyre valve assembly and disassembly tool
Insertion/removal tool w. clamping head for valves
VLVETL-TYR-SCRDR/EXTR-W.CLAMPINGHEAD
Art.-no. 071554 048
EAN 4056807395036
Register now and access more than 125,000 products
Swivel head
To grip hardened steel and rubber valves.
Rubber and nylon support
To avoid damaging the edge of the wheel rims, especially aluminium wheel rims.
Dual extraction possibility
Valve removal via tightening pressure or via thread.
Easy, fast and safe extraction/placement
Thanks to proper application angle to work correctly without damaging new valves.
Safe valve retention
Through the hardened steel clamp ring and the type of articulation.
Universal use
Specially adapted for TPMS electronic valves.
Lightweight and durable tool
Datasheets(X)
Place the tool on the valve. For extractions, cut the valves beforehand at the base. Choose a support point on the wheel rim and gently lift the bar. During extraction operations, push the bar until the valve is completely extracted. During valve placement operations, only push until the slot of the bar is adjusted in its fitting. Remove the tool from the valve without unscrewing.
Length | 305 mm |
Internal diameter of ring | 10 mm |
Width of fork | 50 mm |
Material | Aluminium |