Tyre repair probe Mushroom-shaped
Tyre repair probe mushroom-shaped Eco
TYRPRB-PLUG-6X46MM
Art.-no.
087999 06
EAN 4056807074382
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Professional tire repair system for punctures in the tread surface of automobile, truck and construction equipment tires
Mushroom-shaped repair plugs suitable for radial and diagonal tires with tube or tubeless, with the exception of “Z” rated tires
Repair plugs are inserted in connection with high-strength vulcanizing cement
Maximum quality, dependability and safety
Repair from the inside
Immediate reinstallation and use of the tire
Quick and simple repair
Product information
Datasheets(X)
Max. hole diameter | 5 mm |
Shank diameter | 6 mm |
Disc diameter | 46 mm |