Tool holder panel
Tool panel with round holes
BSEPLT-WALL-TOOLS-575X725MM
Art.-no.
0960575725
EAN 4099618315954
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
- With round holes
- Bent on 4 sides
- Robust with closed rounded corners
- Painted with epoxy varnish
- Panel can be mounted both vertically and horizontally
- Especially suitable for mounting on walls, e.g. above workbenches, on surfaces that cannot otherwise be used etc.
Product information
Datasheets(X)
Width x height | 725 x 575 mm |
Punched-hole | Multi-perforation |
Hole distance | 5.3 mm |
Thickness | 6 mm |
Matière | Sheet steel |
Finition | Powder-coated |
Colour | Black |