Tool cabinet
Tool cabinet grey
WNGDRCAB-2DOOR-ST-WO.SHELF-725X230X575MM
Art.-no. 0957575730
EAN 4099618546228
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Wall-mounted lockable tool cabinet
Protect your tools
Lockable cabinet
Delivered assembled
Notice
Delivered assembled
Product information
Datasheets(X)
Width x depth x height (external dimension) | 725 x 230 x 575 mm |
Cabinet colour | Dark grey |
Colour door | Traffic red RAL 3020 |
Number of doors | 2 PCS |
Material | Unalloyed quality steel, 1.0338 |
Surface | Coated |