Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

Tool backpack trolley

Tool backpack trolley with extendable trays
TLBCKPCK-TRLY-440X340X150-4,3KG

Art.-no. 0997341866

EAN 4061975884923

Prices for customers after login
Tool backpack trolley

Art.-no. 0997341866

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Tool backpack with wheels.

Features


  • It has two removable trays with elasticated bands for tool insertion and fastening tape.

  • The inner rear tray has a protective case for carrying a laptop smaller than 15 inches.

  • Carrying options: backpack, handbag-style carrying handle and trolley-style telescopic handle.

  • Straps for use as a backpack can be hidden in the back pocket.

  • The wheels can be hidden with a removable protective case for greater comfort when the bag is used as a backpack.

  • It has two front zip pockets and interior document pocket.

  • The base of the backpack is fitted with water-resistant tarpaulin fabric.

  • Reinforced structure to stiffen the backpack.


Advantages


  • Multiple compartments for carrying everything needed for the job (tools, documents, laptop and other portable devices etc.).

  • Reinforced structure.

  • Various carrying options: Hand, backpack, bag with wheels.


Benefits


Tough, versatile, with large capacity, neat and fixed tools, comfortable.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width

36 cm

Height

48 cm

Depth

20 cm

Product weight (per item)

4300.000 g

Technical data
Composition Polyester 600D + tarpaulin
Dimensions (HxWxD) (cm) 48x36x20
Height, telescopic handle extended (cm) 100
Weight (kg) 4
Colour Black

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information