Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

Tool backpack With pockets

Tool backpack with pockets
TLBCKPCK-TOOLS

Art.-no. 071593 730

EAN 4045989666720

Prices for customers after login
Tool backpack With pockets

Art.-no. 071593 730

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • Robust polyester material

  • 6 lockable exterior pockets

  • Practical inner pockets to store larger tools

  • Wide, adjustable shoulder straps

  • Padded shoulder holster
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width

380 mm

Height

410 mm

Depth

70 mm

Product weight (per item)

100.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information