Tire Cleaner
Tyre cleaner
TYRCLNR-SPRAY-350ML
		
			
			
				
Prices for customers after login
				
			
		
		
				
	
	
	
				
Exclusively for trade customers
		Register now and access more than 125,000 products
Cleans, moisturizes and shines
- Cleans, moisturizes and shines
- Renews shine and color of tires providing a new appearance
- Extends the life of tires
		Product information
	
	
		
	
	
		
	Datasheets(X)
Application areaSpecially designed for cleaning tires of cars, motorcycles, buses and trucks, and can also be used on rubber mats.
InstructionsShake the container well before use. On a clean and dry surface, apply an even layer of product from a distance of 15 cm. Let it dry and remove the excess with a sponge. No need to rub.
| Contents | 350 ml | 
| Weight of content | 267 g | 
| Chemical basis | Mix of organic solvents | 
| Smell/fragrance | Odourless | 
| Colour | White | 
| Shelf life from production | 24 Month | 
| AOX-free | Yes | 
| Bio-degradable | Yes | 
 
