Surface sealing metallic
Surface sealing metallic
SRFSEAL-AUTO/AGRO-5LTR
Art.-no. 08901495
EAN 4061975751645
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Chemical basis | Acrylic resin |
Colour | Yellow |
Contents | 5 l |
Density | 0.99 g/cm³ |
Shelf life from production/conditions | 36 Month / at room temperature |
Smell/fragrance | Characteristic |
Shelf life from production | 36 Month |