Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

Storage box cabinet PRO

Storage box cabinet PRO
WNGDRCAB-STRG-PRO-FB15-BOX-RAL7042

Art.-no. 0957353154
EAN 4046778515229

Prices for customers after login
Storage box cabinet PRO

Art.-no. 0957353154

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

High-quality storage box cabinet for optimum storage of plastic storage boxes, with optional shelves and drawers.
  • Robust sheet-steel construction, welded with multiple edging

  • Load capacity of each shelf 40 kg (with evenly distributed load)

  • Recessed safety lock of turning handle secures the contents against theft


The benefits of the PRO series:


  • Choice of 4 RAL colours for the front panels

  • Drawers with 100% telescopic extensions, load capacity up to 50 kg (with an evenly distributed load)

  • Shelves and drawers adjustable in 15:15 mm grid

  • Cabinets available with or without storage boxes
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

PRO FB 15

Width x depth x height (external dimension)

710 x 300 x 1950 mm

Number of shelves

15 PCS

Drawer design

Without drawers

Cabinet colour

Light grey RAL 7035

Colour door

Traffic grey A RAL 7042

Design of the boxes

36 boxes, size 4, red, 24 boxes, size 4, blue, 4 boxes, size 3, green, 12 boxes, size 3, yellow, 8 boxes, size 3, red

Material

Sheet steel

Surface

Powder-coated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information