Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

Stepped tommy bar

Stepped tommy bar
STEPTOMYBAR-(WS16-32)

Art.-no. 0714241632
EAN 4011231713115
Prices for customers after login
Stepped tommy bar

Art.-no. 0714241632

Prices for customers after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Stepped for double socket wrench
  • Material: Chrome-vanadium steel

  • Surface: Polished chromium-plated

  • Based on DIN 900
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min./max. width across flats

16-32 mm

Length (L)

280 mm

Nominal diameter of the tommy bar

7 mm, 8 mm, 9 mm, 10 mm, 12 mm, 13 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information