Steel level PRO 1500 for workbenches
Worktop for workbench, steel
WRKTP-WRKBNCH-COUNTERTOP-1,506X605MM
Art.-no.
0957113001
EAN 4099618315978
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
The replacement table top gives a worn table a new look without completely renewing the table
- The material of the platform is zinc plated steel
- Platform thickness 1.5 mm
- Punched board, attached to the table with screws from behind the table
Product information
Datasheets(X)
Type description | protective top for countertops |
Width | 1500 mm |
Depth | 605 mm |
Height | 45 mm |
Material | Steel |