Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

Starter P 12/24 - 5,000/2,500

BTRYSTRTAID-MOB-12/24V-24AH-5000/2500

Art.-no. 0772592425

EAN 4066443032745

Prices for customers after login
Starter P 12/24 - 5,000/2,500

Art.-no. 0772592425

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Swiss battery starter, equipped with high-performance batteries. Rugged construction and easy to transport.

Strong and durable.


  • Shock-resistant ABS plastic housing.

  • Fuse incorporated into the cable clamps, protecting the system and making it easy to replace.

  • 100 % copper cable for longer service life and better conductivity.


Safe, powerful operation.


  • Protects against voltage spikes.

  • No prefabricated internal components. Proprietary technology delivers higher amperage.

  • Batteries made for starters, with greater amperage delivery capacity.

  • Insulated clamps.

  • Starting amperage 5,000/2,500 P.LE
Notice

Charge for at least 12 hours before first use. Keep charging when not in use. Never let the black and red clamps come into contact. If storing, charge at least every 3 months to prevent battery damage.

All the data indicated in this document, as well as the recommendations made, are supported by numerous laboratory studies and validated by our extensive experience. However, taking into account the wide variety of materials on the market, as well as product application techniques that cannot be controlled by us, we always recommend carrying out preliminary tests with the materials and technique you intend to use. For these reasons, any use of the product is at the sole risk of the user and Würth Chile cannot be held liable for any loss or damage directly or indirectly resulting from application.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

To start vehicles with flat batteries. Compatible with 12 and 24 volt systems.

Instructions

Select the 12 volt setting (12/24 volt versions) to charge. Keep batteries connected to the charger to maintain their charge and extend service life.

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Contact Cleaner

CNTCTCLNR-SPR-300ML

Special cleaner for electrical contacts.
x 1 pcs
Assembly glove PU Black

PROTGLOV-SPEC-PU-BLACK-SZ7

Extremely lightweight and flexible glove with superior dexterity and fingertip sensitivity
x 12 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information