Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

Standard reflective tape DOT-C2

WARNMRK-RFLCT-27RED/17WHITE-45,7MX5CM

Art.-no. 081244706

EAN 4056807817644

Prices for customers after login
Standard reflective tape DOT-C2

Art.-no. 081244706

Prices for customers after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

High Intensity Micro-Prismatic Reflective Tape compliance with DOT-C2
  • High Intensity

  • Prismatic retro-reflective Tech

  • Excellent night-time visibility over long distances

  • Self-adhesive for simple use
Notice

These instructions are only recommendations, which are based on our experience. We advise preliminary testing before use.

With DOT-C2certification

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Construction vehicles, road sweepers, refuse trucks, service vehicles

Instructions
  • All surfaces to be attached must be free of dust, dirt, oil, and moisture

  • Unroll only the required length, and cut the tape to the desired length

  • Place the tape on the area to be covered, and press it into position using fingertip pressure

Type description

Red/white

Width

50 mm

Length

45.7 m

Number of pieces

12 PCS

Height

50 mm

Colour

Red-white

Material

Polycarbonate - PC

Adhesive system

Self-adhesive

Design

Red 27 cm / white 17 cm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information