Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

Standard cyanoacrylate superglue

SUPGLU-CYANOACRYLATE-20G

Art.-no. 08931 020

EAN 4050641870650

Prices for customers after login
Standard cyanoacrylate superglue

Art.-no. 08931 020

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Cyanacrylate structural adhesive for universal use

Patented special cap


  • One-handed operation

  • Precise dispensing

  • Prevents you from gluing the tip


Bonds in seconds


  • Can be processed immediately

  • Fast repairs

  • Simple construction without additional mounting materials

  • Increased temperatures not normally required
Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

For bonding metal, plastic and rubber parts with and to each other.

Instructions

The parts to be adhered must be clean, free from grease and dry. Apply a thin, even layer of adhesive to just one of the surfaces to be adhered. Apply sufficient pressure to make the connection immediately, in order to ensure complete contact. Maintain pressure during the time required to establish the fixing strength.

Chemical basis

Cyanoacrylate acidic ester

Colour

Colourless

Density

1.06 g/cm³

Min./max. temperature conditions

-30 to 80 °C

Min./max. processing temperature

10 to 80 °C

Contents

18.86 ml

Weight of content

20 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information