Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

Standard Reflective Tape

Reflective tape for commercial vehicles
WARNMRK-TPE-RFLCT-YELLOW-L45,7M-W5CM

Art.-no. 081244705
EAN 4056807251714

Prices for customers after login
Standard Reflective Tape

Art.-no. 081244705

Prices for customers after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Elevated night-time visibility performance over long distances

Superior Durability


Resistant to water and high-pressure cleaning, ensuring long-lasting performance in various weather conditions



Brilliant Visibility


Bright, clear colours remain vibrant both during the day and in low-light conditions, ensuring maximum visibility



Road Safety Certified


Meets *DOT C2 standards for road safety, providing peace of mind and compliance with regulations


(*DOT stands for the Department of Transportation of America, and C2 refers to the width of the tape, which is 2 inches)



Advanced Micro prismatic Films


Utilizes cutting-edge technology to maximize light reflection, ensuring drivers can easily see you


(**Micro prismatic is a type of reflective sheeting that offers visibility superior to glass bead materials – particularly over long distances)



Easy Application


Simply peel and stick for a hassle-free installation

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Use this reflective tape to enhance the visibility of vehicles, trailers, and other machinery, especially in low-light or nighttime conditions. This product meets the DOT C2 standards for road safety.

  • The tape has a strong acrylic adhesive with high holding adhesion and peel adhesion properties (11N/25mm), ensuring it stays in place on various surfaces for extended periods.

  • The tape offers excellent retroreflective properties with different refractive indexes for white, red, and yellow colors, making it ideal for applications that require enhanced visibility, such as road signs, warning markers, or vehicle decorations.

  • Designed for long-term outdoor usage, the tape is resistant to various environmental conditions, with a 5-year shelf life, ensuring it can withstand harsh weather without degrading.

  • This reflective tape is suitable for use on trucks, trailers, and other large vehicles, as well as on any equipment or surfaces that need to be visible from a distance in dark or low-light situations .
Instructions
  • Ensure that the surface where the tape will be applied is clean, dry, and free of dust, grease, or any other contaminants.

  • For best results, clean the surface with a mild detergent or alcohol-based cleaner.

  • Unroll the required length of the reflective tape.

  • Peel off the backing of the tape to expose the adhesive layer.

  • Apply the tape evenly to the surface, starting from one end and smoothing it down as you go to avoid bubbles or wrinkles.

  • Press firmly to ensure maximum adhesion, especially on edges.

Type description

YELLOW L45

Width

5 cm

Length

45.7 m

Number of pieces

12 PCS

Height

50 mm

Colour

Light yellow

Material

Polycarbonate - PC

Adhesive system

Self-adhesive

Design

Yellow

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information