Spirit level with magnets
Light-metal spirit level, magnet
LEVL-LMET-4MAGN-L80CM
Art.-no. 0714644308
EAN 4050642402539
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Robust, low-torsion spirit level with magnet, two vials and smooth side surfaces. Available in different lengths.
Easy to use
- Very strong magnets prevent slipping on metallic surfaces
- Very smooth surface with red electrostatic powder coating for easy cleaning
- Durable and robust for use in a variety of work environments
For precise work
- Acrylic glass vial block with inlaid, corrosion-proof reading rings and fluorescent vial liquid
- Optimised indicator movement for precise work in fluctuating temperatures, whatever the weather
- High level of UV resistance prevents discolouration of the liquid
Product information
Datasheets(X)
Application area
The spirit level can be used in a variety of fields, such as construction, metalworking, home technology installation or landscaping and gardening.
![]() | |
Length (L) | 80 cm |
Height (H) | 20 mm |
Width (B) | 50 mm |
Number of magnets | 4 PCS |
Measuring accuracy (per length) | 0.5 mm/m |
Measuring accuracy for overhead measurements (per length) | 0.75 mm/m |
Degrees measuring accuracy | 0.029 degree |
Degrees measuring accuracy for overhead measurements | 0.043 Degree |
