Soft solder Lead-containing in accordance with DIN EN ISO 9453
Lead-containing soft solder
SLDRROD-30P-1KG
Art.-no.
098230
EAN 4045989020683
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Material designation | S-Pb70Sn30 |
Min. melting temperature | 183 °C |
Max. melting temperature | 255 °C |
Form | Triangular bar |
Sn composition of the brazing solder (weight-%) | 30 % |
Unleaded | No |
ISO | 9453 |
Weight of content | 1 kg |