Single workshop cabinet 1.80 m
Tool cabinet, 2 doors
WNGDRCAB-MULTIPURPOSE-ST-800X445X1850MM
Art.-no. 0957510181
EAN 4099618315985
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Locking storage cabinet, installs easily and quickly
- Solid cabinet, usable in all types of places and for all types of needs: workshops, offices, stocks, stores.
- Easy and quick assembly without tools.
- Four removable shelves, loads up to 200 kg per shelf, to be distributed equally.
- Different lock for each cabinet, supplied with a set of two keys.
Product information
Datasheets(X)
Width x depth x height (external dimension) | 800 x 445 x 1850 mm |
Number of shelves | 3 PCS |
Number of doors | 2 PCS |
Material | Steel |
Surface | Plain |