Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

Siliconised acrylic sealant

ACRYSEAL-SILICONIZED-FLEX-WHITE-280ML

Art.-no. 0892163001

EAN 4066443060144

Prices for customers after login
Siliconised acrylic sealant

Art.-no. 0892163001

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Universal sealant, also known as paintable silicone, is a single-component plasto-elastic product.
  • Single-component product.

  • Very easy application, good thixotropy.

  • Forms a permanent water-repellent layer after curing.

  • Good weather resistance.

  • Remains flexible for a long time after curing.

  • It is paintable.

  • It does not affect the surface where it is applied.

  • Resistance to water, wind, humidity.

  • Can be painted.

  • Easy to clean.

  • Contains fungicide, does not produce fungi.

  • It will not crack or retract.

  • Odourless and chemically neutral.

  • Possibility to apply multiple layers after curing.

  • High flexibility after curing.

  • Resistant to UV rays.

  • Indoor and outdoor use.

  • Excellent adhesion to most building materials.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Sealing of window frames, stairs, ceilings, walls, bathrooms, sinks, showers or other sanitary and water-supply facilities.


Joining of building elements, structural elements and plaster boards.


Filling cracks in plaster and masonry.


Materials such as: Aluminium, wood and PVC.

Contents

280 ml

Fungicidal properties

Yes

Density

1.62 g/cm³

Min. skin-formation time

15 min

Min. breaking elongation

150 %

Min./max. temperature resistance

-10 to 80 °C

Min./max. processing temperature

-5 to 35 °C

Recoatable/Can be painted over

After completely through drying

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information