Silicone spray, universal
Silicone spray, universal, others
SILSPR-(W-MAX)-300ML/200G
Art.-no.
5982111320
EAN 4099618914461
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Contents | 300 ml |
Container | Aerosol canister |
Colour | Light yellow |
Chemical basis | Mix of organic solvents |
Density/conditions | 0.85 g/cm³ / at 20°C |
Shelf life from production | 48 Month |