Shoulder bag for tools
Tool bag shoulder strap
TLBG-SHLDR-STRAP-PES/TARP-30X12X32CM
Art.-no.
071593 749
EAN 4061975958150
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Tool bag with shoulder strap.
Features
- It has two removable panels with plastic inserts to hold and secure tools by pressing flexible rubber strips: one double-sided and one one-sided, which is secured inside with hook-and-loop tape.
- It has two side balls with the capacity to hold the two plastic boxes supplied for storing small parts (drill bits, wall plugs, hardware etc.).
- Carrying options: handbag-style handle and shoulder strap.
- Heavy-duty plastic and aluminium alloy belt retaining hooks.
- Rear transparent pocket for ID card.
- Waterproof plastic fabric in the base of the bag.
Advantages
- Removable tool panels, tidy storage system.
- Bag with large storage capacity.
- Various carrying options: handle and hanging strap.
- Waterproof base to prevent accidental water penetration.
Benefits
- Manoeuvrable.
- Tools and materials ordered and accessible.
- Comfortable, lightweight bag with storage capacity.
- Ideal for personnel conducting site maintenance and servicing.
- Water-resistant fabric in the base protects the bag and inner material
Product information
Datasheets(X)
Product weight (per item) | 1.000 g |