Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

Set of long combination wrenches 25 pcs

Combination wrench assortment long 25 pcs
COMBIWRNCH-SORT-CR-V-ST-(WS6-32)-25PCS

Art.-no. 5754301225

EAN 4066443034763

Prices for customers after login
Set of long combination wrenches 25 pcs

Art.-no. 5754301225

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Set of combination hand wrenches for tightening and loosening fasteners such as nuts and bolts.
  • Organisation.

  • A range of key sizes in a single set.

  • Easy to transport.

  • Can be wall-mounted.

  • Plastic holder.

  • Made from heat-treated chromium-vanadium steel.

  • HRC 42-48 hardness.

  • Matt finish.

  • Laser-engraved logo.

  • Shank offset by 15° to the axis of the body.

  • Complies with DIN 3113 standard.

  • Sizes included: 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24, 25, 26, 27, 28, 30 and 32.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

25

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information