Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

Screw, hexagon head full fine thread

Screw, hexagon head full fine thread, others
SHR-DIN961-8.8-SW17-(A2K)-M10X1,25X35

Art.-no. 0991623692

EAN 4049557940632

Prices for customers after login
Screw, hexagon head full fine thread

Art.-no. 0991623692

Prices for customers after login
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length (l1)

35 mm

Standards

DIN 961

Material

Steel

Property class

8.8

Surface

Zinc plated

External drive (s1)

WS17

Thread type

Metric thread

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information