Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

Rubber valve for scooters SNAP-IN

Angled tyre valve for motorcycle, small cylinder
TYRVLVE-MOTO-PVR70

Art.-no. 087950070
EAN 4061975995551

Prices for customers after login
Rubber valve for scooters SNAP-IN

Art.-no. 087950070

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

Snap-in valves allow for an extension of a max. of 10 mm


Max. working pressure (DIN 7780): 4.5 bar (at +23°C)



When disassembling and reassembling the internal mechanism, make sure there are no air leaks after inflating the tyre

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

Instructions for correct fitting of Snap-in rubber valves


  • check that there are no sharp or rusty edges on the hole in the rim

  • lubricate the valve with plenty of tyre fitting paste or liquid lubricant

  • place the valve into the hole in the rim and pull with suitable tools until it slots perfectly into place

Product weight (per item)

1 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information