Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

Rubber insulation

Rubber insulation
LIQURBR-ISOLATION-BLACK-118ML

Art.-no. 0893198010

EAN 4053479838205

Prices for customers after login
Rubber insulation

Art.-no. 0893198010

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Rubber insulation that can be both immersed and applied. VDE-tested for disruptive discharge voltage

Liquid electrical insulation


  • Insulates components that are hard-to-reach and misshapen

  • Optimal process, hence safe type of insulation

  • Ideal fast repair


VDE-tested in accordance with DIN EN 60243-1 (VDE 030 Part 21)


  • Disruptive strength of 57,000 V/mm

  • Insulation value 7x higher than with insulating tape and 2x higher than with heat-shrink tubing

  • Tested quality


Rubber-based


  • Up to 400% elastic

  • Does not become brittle or fragile


Odourless when dry



Silicone-free



Resistant to UV, weathering, acids, alkalis, salts, oils and most chemicals

Notice

Ensure that the power is disconnected prior to starting work. Min. 2–3 coats must be applied to ensure sufficient protection.

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. We do not assume any liability for a specific application result due to the large number of applications and storage and processing conditions. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and carry out further development.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Liquid rubber insulation that can be applied and immersed for insulating, sealing and protecting electrical components and connection parts (e.g. contact insulation, connection insulation, cable insulation and cable repairs), even in hard-to-reach areas.

Instructions

Stir the rubber insulation thoroughly before each application, while preventing air from getting into the mix. The surface must be dry, clean, free of loose substances and must be load-bearing. Apply to all of the required area. For optimum results, we recommend applying at least 2–3 coats. When applying several coats, allow each coat to flash off for approx. 15–20 minutes. Then allow at least 1 hour for it to dry (depending on the coat thickness).

Contents

118 ml

Weight of content

113.4 g

Colour

Black

Drying time

24.0 h

Dust-drying time

10.0 min

Min. processing temperature

10.0 °C

Min. temperature resistance

-35.0 °C

Density

0.83 g/cm³

Max. temperature resistance

95.0 °C

Ultraviolet resistance

Yes

Silicone-free

Yes

Shelf life from production

36 Month

Dielectric strength

57000.0 V/mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information