Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

Reusable hook-and-loop cable tie

Cable tie with hook and loop system
CBLTIEHOLD-HOKLP-BLCK-12,5X130MM

Art.-no. 0502003001
EAN 4066443013799
Prices for customers after login
Reusable hook-and-loop cable tie

Art.-no. 0502003001

Prices for customers after login
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • Quick-fastening hook-and-loop cable ties.

  • Reusable and adjustable.

  • Closure design that provides secure fastening.

  • Suitable for fragile cables, such as category 6 and fibre optic cables, without compressing them.

  • Maximum protection for cables.

  • No risk of cable delamination.

  • Self-extinguishing as per UL94-V2 and FAR 25853
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For quick and secure attachment and grouping of cords, electrical, fibre optic and data cable bundles.

Technical data
Material Extremely smooth polypropylene and PA
Coat strength * 0.4 N/cm
Shear force ** 7 N/cm2
Breaking load 120 N/cm
Melting point 150ºC
Electrical conductivity No
UV resistance Low
Moisture resistance Average
Acid resistance Average

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information