Retro cup
DOUBLE-GLASS-CUP-WITH-CAPE
Art.-no. 0WAG004977
EAN 4068362101861
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Material | Glass |
Material of lid | Bamboo |
Diameter | 9 cm |
Volumetric capacity | 250 ml |
Printed strip width x printed strip height | 6 x 1.8 cm |
Colours of print | 1-coloured red |