Replacement ratchet with double pointed hook
Ratchet strap double hook fixed end
STRP-RTCH-DBPTHK-FIX-4T-W50MM-L0,5M
Art.-no.
0713921955
EAN 4058794459579
Prices for customers after login

Exclusively for trade customers
Register now and access more than 125,000 products
- Replacement ratchet with double pointed hook for existing Würth ratchet strap systems
Product information
Datasheets(X)
Width | 50 mm |
Length | 0.5 m |
Max. elongation lashing strap | 5 % |
Permitted tensile force LC in the strapping | 4000 daN |
Pre-load | 320 daN |
Hand force with ratchet | 50 daN |
Material | PES - Polyester |
Shape of the hook | Double pointed hook |
Colour | Red |
Min./max. temperature conditions | -40 to 100 °C |