Ratchet strap with standard ratchet and double-pointed hook
Ratchet strap double-hook standard rat. out label
STRP-RTCH-DBPTHOK-4T-W50MM-L9,5M
Art.-no.
0713921954
EAN 4050641503039
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Universal 2-piece lashing strap
- Polyester lashing straps
- Application range between -40°C and +100°C
- Label is sewn to the strap
Notice
Strap is not 100% colour-fast!
In accordance with EN 12195-2, GS-approved
Product information
Datasheets(X)
Application area
Lashing down
Width | 50 mm |
Length | 9.5 m |
Permitted tensile force LC in the strapping | 4000 daN |
Pre-load | 320 daN |
Hand force with ratchet | 50 daN |
Material | PES - Polyester |
Shape of the hook | Double pointed hook |
Colour | Red |
Standards | EN 12195-2 |