Puller, twin leg, dual hook
Extractor two-arm double hook
EXTR-EX/IN-2LEGS-SPNW90MM
Art.-no. 0714522091
EAN 4024835926225
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Reversible wide or narrow hook ends clamp automatically.
- The greater the pull-off force, the more firmly the puller legs are clamped. This makes the pulling process especially safe.
- The reversible hook ends can be changed according to the application.
- Wide hook ends ensure secure removal and narrow hook ends are ideal for applications in cramped spaces.
- The wide hook ends have a 8 mm wide slot, washers or gears can also be removed with M8 screws.
- Traverses and hooks die-forged, spindle gas carbonitrided
- Precision-milled feet reliably and gently reach behind parts being pulled off.
Product information
Datasheets(X)
![]() | |
External clamping width (A) | 90 mm |
Clamping depth (B) | 80 mm |
Spindle length | 125 mm |
Number of arms | 2 PCS |
Hook width (narrow end) (D1) | 10 mm |
Hook width (wide end) (D2) | 17 mm |
Hook-tip length (E) | 7 mm |
Hook-tip thickness (F) | 2 mm |
Max. extraction weight (t max) | 2 t |
Thread dimension | M14 x 1.5 |
