Protective wax with nanopolymers
PROTWAX-NANOPOLYMER-500ML
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Protective wax designed with water-activated polymers, this product forms a smooth, shiny protective film on the vehicle surface. Enables two processes to be performed simultaneously: drying and polishing, avoiding additional work steps.
- Time savings: dries and polishes simultaneously.
- Keeps paintwork looking like new, with a silky feel.
- Water- and dirt-repellent effect.
- More durable finish compared to regular washing.
- Vehicle has a professional and well-maintained appearance.
- Water-repellent.
- Creates a high-gloss protective film.
- Reduces the adhesion of dust, mud and dirt.
- Resistant to detergents and cleaning agents.
- Restores gloss and smoothness right from the first application.
- Water-repellent, facilitating the drying process.
- Does not cause corrosion or surface damage.
Notice
- Do not apply on hot surfaces or in direct sunlight.
- Keep out of reach of children.
- Avoid prolonged contact with eyes and skin.
- Product for professional and automotive use only.
Product information
Datasheets(X)
Application area
- Ideal for paintwork on cars, vans, lorries and motorcycles.
- Bodywork and painted surfaces in general.
- Automotive aesthetics workshops.
- Car dealerships and agencies.
- Fleet and transport companies.
- Washing and professional detailing centres.
- Automotive product businesses.
Instructions
- Wash the vehicle beforehand.
- Shake the product before use.
- Apply directly to the damp surface. Spread in a circular motion using a microfibre cloth.
- Drying occurs naturally, providing protection and a great shine.
Weight of content | 530 g |
Container | Sputtering bottle |
Colour | Rose |
pH value | 7 |
Density | 1.05 g/cm³ |
Shelf life from production | 2 Years |