Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

Protective jaw Polyurethane

Polyurethane protective jaw
PROTJAW-PUR-150MM

Art.-no. 071567117
EAN 4024835857888
Prices for customers after login
Protective jaw Polyurethane

Art.-no. 071567117

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Protective jaws made of polyurethane with prism-shaped recesses
  • Versatile because it can be easily deformed and reformed

  • Ideal for thin-walled tubes and shaped parts, wooden and plastic parts due to the synthetic rubber

  • Secure hold even with low clamping pressures thanks to the plasticity of the surface

  • Clamped parts are not magnetised due to the special magnetic holder

  • Also for round workpieces thanks to the integrated prisms

  • The protective jaws are delivered in the set and are therefore ready for use immediately
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width of clamping jaw

150 mm

Material

Polyurethane

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information