Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

Protective glove class 0

Protective glove class 0
PROTGLOV-EL-CL0-EN60903-RBR-SZ8-1PAIR

Art.-no. 0899401301

EAN 4099618463112

Prices for customers after login
Protective glove class 0

Art.-no. 0899401301

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Size

8

Material

Rubber

Colour

Orange

Standards

EN 60903

Class according to EN / IEC 60903

0 - Operating voltage < 1000 volts

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information