Protective glove Anti-vibration
Anti-vibration glove with back rubber support
ANTIVIBRATGLOV-RUBBER-SZ10
Art.-no. 0899402080
EAN 4065746790666
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Absorbs vibration and impact well
- 7 gauge Black T/C Knit Liner
- Foam solid foam rubber palm pad
- Extra Rubber Pad support Hand Back
- Comply with EN420:2003+A1:2009
- Comply with EN388:2003 performance level.4242
- Comply with EN10819:2013
Product information
Datasheets(X)
Size | 10 |
Material of coating | Rubber |
EN standard | 388 |
Category | II |