Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

Protective glove, 5.0g blue nitrile disposable D5000

Disposable gloves nitrile blue D5000
PROTGLOV-DISPOSABLE-NTR-BLUE-SZ9/L

Art.-no. 0899470303

EAN 4065746350976

Prices for customers after login
Protective glove, 5.0g blue nitrile disposable D5000

Art.-no. 0899470303

Prices for customers after login
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Ideal for food preparation and handling, providing also a reliable barrier against spills and contaminants

Liquid-Proof


Protection against spills and splashes. Ideal for laboratory work and food processing



Exceptional Protection


Made from durable 5.0g blue nitrile, providing a reliable barrier against liquids, chemicals, and contaminants, making them ideal for medical, food service, and industrial applications, ensuring that hands remain safe in any environment



Food-Safe Material


Ideal for any kitchen environment



Silicone-Free Manufacturing


Ensures that the gloves are safe for users with silicone allergies and maintain their integrity during use



Powder-Free Design


Hassle-free wear without the risk of powder irritation. Suitable for sensitive skin



Wearable on Both Sides


Versatile and user-friendly



Optimal Dexterity


The carefully calibrated thickness offers exceptional dexterity while maintaining strength and durability for various purposes



Material thickness (+/- 10%) :


  • Finger: 0,14 mm

  • Palm: 0,09 mm

  • Cuff: 0,08 mm

  • Total length: 240 mm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaLaboratory work
Food processing
Catering
Pharmaceutical and chemical industry, electrical engineering
Decorating, spray-painting and polishing
Cleaning and maintenance work
Workshop jobs

Colour

Blue

Size

9

Material

Nitrile

Standards

EN 374-3

Category

III

Length

240 mm

Material thickness

0.11 mm

Material thickness of finger (textured)

0.15 mm

Material thickness of cuff (smooth)

01.0 mm

Tolerance, material thickness (+/-)

0.02

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information