Protective Welding Spray
Welding spray with heat transmission protection
WELDSPR-1LTR
Register now and access more than 125,000 products
point to another.
Recommended for use on any metal, to prevent heat transfer between contact points
- Provides temporary fire retardant properties
- Hours of protection for materials compromised during welding or soldering
- Stop heat from travelling down the pipe
- Used as a thermal block to stop heat from travelling to unwanted areas (ie. Valves)
- Protects painted surfaces from damage during soldering, brazing or welding
- Non-Corrosive
- Non-Flammable
- Non-Toxic
- 100% Biodegradable
Datasheets(X)
HVAC ( Heating, Ventilation, Air conditioning) & Plumbing Industry
When installing plumbing or HVAC valves apply Protective welding paste between the valve and the area to be heated. This will significantly reduce or stop heat from reaching the valve thereby protecting the seals. Protect painted surfaces from heat damage while soldering joints. Protect wood, sheetrock, wires, insulation (alltypes), etc. virtually any surface from heat related damage caused by torch heat during soldering, brazing or even welding.
Automotive Industry
Protect painted surfaces from heat related damage or damage from weld spatter. Apply to finished surfaces (ie. Painted metal surfaces, plastic, cloth, vinyl, etc.) to protect from heat of torch or weld spatter. Apply in the following areas: CV Boots, Muffler / Exhaust Work, Under the Dash Wiring, Heavy Truck Industry and in the Body Shop.
Welding Industry
Apply protective welding paste on each side of the weld area to reduce heat transfer, discoloration & distortion on lightweight metal. Protect adjacent surfaces to the weld area from fires and heat related damage.
Contents | 946 ml |
Chemical basis | Silicone |
Density | 1 g/cm³ |
Shelf life from production | 24 Month |
pH value | 9.5 |