Professional 3-in-1 trolley cabinet
Professional trolley cabinet 3-in-1
TRLYCAB-PP/ST-ROLLS-3PCS-520X320X720MM
Register now and access more than 125,000 products
Characteristics of the assembled trolley cabinet
- Bi-material structure: polypropylene and metal
- The three boxes can be separated from each other by unclipping the press-in handles
Retractable telescopic handle
- Total external dimensions: (width x depth x height): 520 x 320 x 720 mm
- Diameter of the wheels: 125 mm
- Trolley cabinet weight: 14.3 kg
- Maximum permissible load: 45 kg
Characteristics of box 1
- External dimensions (width x depth x height): 490 x 240 x 220 mm
- Internal dimensions: 420 x 220 x 150 mm
- Maximum permissible load: 20 kg
Characteristics of box 2
- External dimensions (width x depth x height): 490 x 240 x 180 mm
- Internal dimensions in each drawer: 390 x 215 x 60 mm
- Box comprising two drawers mounted on sliding rails
- Maximum permissible load per drawer: 5 kg
Characteristics of box 3
- External dimensions (width x depth x height): 490 x 300 x 340 mm
- Interior dimensions in the case: 410 x 210 x 280 mm
- Forward-tilting tool case
- Maximum permissible load in the case: 15 kg
Includes a rod + padlock locking system with two keys
Please note: this product is sold as a complete unit; the various boxes cannot be purchased separately. This product is not covered by after-sales service (no spare parts supplied separately)
Datasheets(X)
Height (C) | 720 mm |
Width (A) | 520 mm |
Depth (B) | 320 mm |
Colour | Red |
Product weight (per item) | 15.700 g |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!